Beli ultrasonic welding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASAHI Ultra Sonic Welder QUPPA
    Mulai

    Rp10.999.900

    ASAHI Ultra Sonic Welder QUPPA
    Deskripsi:
    Has a blank beating prevention function.AC adapter supports 100V to 240V.Because of ultrasonic type, there is no worry of burns.Because there is no secondary material (stapler needle, cellophane tape etc.) used, there are no accidents due to foreign objects contamination.
    atribut:
    • Power (V): AC100 to 240
    • Power Consumption Electrical (W): 20
  2. Atom Sarung Tangan Safety Chemi Soft Black Telapak Lapis PU
    Mulai

    Rp279.900

    Atom Sarung Tangan Safety Chemi Soft Black Telapak Lapis PU
    atribut:
    • Material: Fiber part: 100% nylon, Non-slip part: Polyurethane (PU)
    • Number of Gauges: 13
    • Specifications: 13 Gauge Edition
    • Color: Black
  3. Branson Ultrasonic Cleaner
    Mulai

    Rp12.999.900

    Branson Ultrasonic Cleaner
    atribut:
    • Oscillation Frequency (kHz): 40
    • Material: Vessel / Stainless Steel (SUS304), Outer Tank / PP (polypropylene)
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Sub Feature: Yes
  4. ARON Quick Setting Adhesive for Rubber & Plastics
    Mulai

    Rp189.900

    ARON Quick Setting Adhesive for Rubber & Plastics
    Deskripsi:
    Low viscosity, permeable adhesion is also possible.An aluminum pack with a chuck with good preservation.
    atribut:
    • Color: Transparent
    • Capacity (g): 20
    • Fixation Time: '5 Seconds at 23°C
    • Operating Temperature Range (°C): -40 to 100
  5. Cole Parmer Ultrasonic Homogenizer With Temp Controller
    Mulai

    Rp599.999.900

    Cole Parmer Ultrasonic Homogenizer With Temp Controller
    Deskripsi:
    These ultrasonic processors have the same features as the models above plus an integral temperature controller and memory. The temperature controller prevents harmful overheating of the sample by terminating the ultrasonics when the sample reaches a predetermined temperature limit (select from 1 to 100ºC); order temperature probe separately below. The time-saving memory stores up to ten procedures to facilitate protocol duplication, automate repetitive tasks, and eliminate user-to-user method variability for consistent reproducibility.
    atribut:
    • Operating Frequency (kHz): 20
    • Minimum Sample Size (ml): 0.25
    • Maximum Sample Size (ml): 19000
    • Display: LCD
    • Depth (cm): 34.29
    • Depth (inch): 13.5
    • Height (cm): 21.59
    • Height (inch): 8.5
    • Power (Hz): 50/60
    • Width (cm): 19.05
    • Width (inch): 7.5
  6. AS ONE Option For Ultrasonic Cutter
    Mulai

    Rp3.999.900

    AS ONE Option For Ultrasonic Cutter
    atribut:
    • AS ONE Part Number: 6-7365-04
    • Outer Dimensions (mm): 5.5×28.0×0.6 (WidthxLengthxThickness)
    • Material: Stainless steel (SUS for cutlery)
  7. Jeken Ultrasonic Cleaner
    59%
    Mulai

    Rp2.599.900

    Jeken Ultrasonic Cleaner
    atribut:
    • Frequency (kHz): 40
  8. GT Sonic Ultrasonic Cleaner
    Mulai

    Rp2.699.900

    GT Sonic Ultrasonic Cleaner
    Deskripsi:
    Mesin pembersih dengan teknologi ultrasonik untuk alat lab, elektronik, spare part, alat kesehatan, perhiasan, dll
  9. RAYTECH Ultrasonic Cleaner
    Mulai

    Rp47.999.900

    RAYTECH Ultrasonic Cleaner
    Deskripsi:
    Heated Ultrasonic Cleaners with Analog Timers include models with selectable frequencies for coarse and fine cleaning. They are suitable for hard surfaces made of metal and glass in industrial, craft, and jewelry manufacturing applications.
    atribut:
    • UNSPSC: 42281712
    • Auto Shutoff: No
    • Cleaning Mode: Degas; Heat
    • Frequency (Hz): 50
    • Heated: Yes
    • Includes: Basket
    • Includes Timer: Yes
    • Maximum Temperature (°C): 176
    • Overall Depth (inch): 10-3/4
    • Overall Height (inch): 14
    • Overall Width (inch): 38-1/2
    • Special Features: 500W/40000Hz; Drain Function; Ultrasonic Frequency
    • Standards: CE
    • Tank Capacity (gal): 7
    • Tank Depth (inch): 8
    • Tank Height (inch): 6-1/4
    • Tank Material: Stainless Steel
    • Tank Width (inch): 35-3/4
    • Timer Range (minute): 1 to 20
    • Timer Style: Analog
    • Voltage (V): 115
  10. Tokyo Ultrasonic Engineering Ultrasonic Pipette Cleaner
    Mulai

    Rp92.999.900

    Tokyo Ultrasonic Engineering Ultrasonic Pipette Cleaner
    atribut:
    • Power Supply (50/60Hz) (VAC): 100
    • Size (mm): 385x365x885
    • Water Tank Capacity (L): 17
    • Oscillation Frequency (kHz): 33 to 40
    • Type designation number: AU No. -13001
    • Material: Body/SUS 304, Tank/Transparent PVC
    • Accessories: Washing basketx1, basket receiverx1, water supply hose (inner diameter phi 12 mm, length 1.5 m)x1, drain hose (inner diameter phi 25 mm, length 1.5 m)x1, hose bandx2
    • Dimensions Inside Basket (mm): 150x570
    • Package Size (mm): 460x460x920
    • Timer: 15 minutes total, continuous operation
    • Water Usage (L/minute): 3 to 7
  11. SNDWAY Ultrasonic Thickness Gauge
    Mulai

    Rp2.299.900

    SNDWAY Ultrasonic Thickness Gauge
    Deskripsi:
    SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.
    atribut:
    • Sound Velocity Range (m/s): 1000 - 9999
    • Degree of Accuracy: 1.0 Class
    • Dimension: Metric or Inch
    • LCD screen: 2.4 inch black and white dot matrix screen
    • Measuring Range (mm) : 1.00 - 300.00 (Steel)
    • Measuring Unit: 0.1mm/0.01mm/0.01in
    • Memory (sets): 300
    • Power Supply (mAh): 2000, 3.7V Li-ion battery
  12. King Da Jeng (KDJ) Double Union Ball Valve
    Mulai

    Rp60.900

  13. AND Digital Thickness Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Digital Thickness Gauge
    Deskripsi:
    - You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
    atribut:
    • Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
    • Graduation (mm): 0.01/0.1
    • Resolution (mm): 0.01/0.1
    • Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
    • Dimensions (WxDxH) (mm): 73x23x143
    • Display: Segment LCD display (with backlight)
    • Display Range (mm): 0.65 to 600.0
    • Measurable Materials: Metal, glass, plastic, etc.
    • Measurement Method : Ultrasonic pulse reflection method
    • Power Supply: 2 AA alkaline batteries
    • Sound Velocity Variable Range (m/s): 1000 to 9999
    • TRUSCO Number: 855-8516
    • Unit of Measure: mm
  14. Flowline USA Sensor Ultrasonik dengan Switch
    Mulai

    Rp16.999.900

    Flowline USA Sensor Ultrasonik dengan Switch
    Deskripsi:
    Sensor Ultrasonik merupakan sensor yang bekerja berdasarkan prinsip pantulan dari gelombang suara dan digunakan untuk mendeteksi keberadaan suatu obyek tertentu yang ada di depannya, frekuensi kerjanya pada daerah diatas gelombang suara dari 40 KHz hingga 400 KHz.
    atribut:
    • Process Connection: NPT derat
    • Output (mA): 4-20 + HART (4 Relay)
    • Local Display: No
  15. ARON Alpha Instant Glue Multipurpose
    Mulai

    Rp27.900

  16. AS ONE Ultrasonic Disperser
    Mulai

    Rp94.999.900

    AS ONE Ultrasonic Disperser
    atribut:
    • AS ONE Part Number: 5-4030-01
    • Dimensions (mm): 182×320×110
  17. Branson Ultrasonic Cleaner
    Mulai

    Rp23.999.900

    Branson Ultrasonic Cleaner
    Deskripsi:
    Heated Ultrasonic Cleaners with Digital Timers utilize high-frequency sound waves to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.
    atribut:
    • UNSPSC: 42281712
    • Frequency (kHz): 40
    • Includes: Cover
    • Includes Timer: Yes
    • Maximum Temperature (°C): 69
    • Standards: CE; CSA; FCC; ISO14006; ISO9001; UL
    • Tank Material: Stainless Steel
    • Timer Range (minute): 0 to 99; Continuous Run
    • Voltage (V): 120
  18. CONSTANT Ultrasonic Thickness Gauge
    Mulai

    Rp5.199.900

    CONSTANT Ultrasonic Thickness Gauge
    atribut:
    • Dimensions (mm): 72x146x29
    • Display: 4 Digital LCD Display
    • Resolution (mm): 0.1
    • Frequency (MHz): 5
    • Battery: 3x1.5V (AAA Battery)
    • Measuring Range (mm) : 1.2 to 225.0
  19. BAKU Ultrasonic Cleaner Digital
    Mulai

    Rp749.900

    BAKU Ultrasonic Cleaner Digital
    atribut:
    • Color: Silver
    • Material: SUS304 Stainless Steel
Daftar Harga ultrasonic welding Terbaru March 2026
ASAHI Ultra Sonic Welder QUPPARp10.999.900
Atom Sarung Tangan Safety Chemi Soft Black Telapak Lapis PURp279.900
Branson Ultrasonic CleanerRp12.999.900
ARON Quick Setting Adhesive for Rubber & PlasticsRp189.900
Cole Parmer Ultrasonic Homogenizer With Temp ControllerRp599.999.900
AS ONE Option For Ultrasonic CutterRp3.999.900
Jeken Ultrasonic CleanerRp2.599.900
GT Sonic Ultrasonic CleanerRp2.699.900
RAYTECH Ultrasonic CleanerRp47.999.900
Tokyo Ultrasonic Engineering Ultrasonic Pipette CleanerRp92.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)